Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vial Caps with PTFE/Silicone Septa
SDP

Catalog No. 15111075 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Black
Blue
Green
Natural
Red
Yellow
Septum:
Bonded PTFE, Silicone
PTFE, Silicone
Pre-slit:
No
Yes
No. per Pack:
100
2000
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Pre-slit No. per Pack
15-111-075 Natural PTFE, Silicone No 100
15-111-066 Blue PTFE, Silicone No 100
15-111-067 Blue PTFE, Silicone No 2000
15-111-069 Green PTFE, Silicone No 100
15-111-070 Green PTFE, Silicone No 2000
15-111-072 Black PTFE, Silicone No 100
15-111-073 Black PTFE, Silicone No 2000
15-111-076 Natural PTFE, Silicone No 2000
15-111-078 Red PTFE, Silicone No 100
15-111-079 Red PTFE, Silicone No 2000
15-111-081 Yellow PTFE, Silicone No 100
15-111-082 Yellow PTFE, Silicone No 2000
15-111-086 Blue PTFE, Silicone Yes 100
15-111-087 Blue PTFE, Silicone Yes 2000
15-111-089 Green PTFE, Silicone Yes 100
15-111-090 Green PTFE, Silicone Yes 2000
15-111-091 Black PTFE, Silicone Yes 100
15-111-092 Black PTFE, Silicone Yes 2000
15-111-093 Natural PTFE, Silicone Yes 100
15-111-096 Red PTFE, Silicone Yes 100
15-111-097 Red PTFE, Silicone Yes 2000
15-111-098 Yellow PTFE, Silicone Yes 100
15-111-100 Blue Bonded PTFE, Silicone Yes 100
15-111-094 Natural PTFE, Silicone Yes 2000
15-111-099 Yellow PTFE, Silicone Yes 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
Catalog No. 15-111-075 Supplier DWK Life Sciences Supplier No. 090030N
Add to Cart
Add to Cart

Available in multiple colors and package sizes.

TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Material Polypropylene
Pre-slit No
Septum PTFE, Silicone
No. per Pack 100
Product Line MicroLiter
Closure Size 9 mm
For Use With (Equipment) 9 mm Autosampler Vials - MicroLiter
Product Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.