Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Microliter™ and Gastight™ Syringes: Model 701 for Agilent 7673, 7683, 7693 and 6850 ALS GC

Catalog No. 1481528 Shop All Hamilton Company Products
Change view
Click to view available options
Needle Gauge:
23 to 26s G
23s G
26s G
Model:
701 N (Cemented Needle)
701 RN (Removable Needle)
Needle Point Number:
2
AS
Quantity:
6 Pk.
Ea.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Model Needle Point Number Quantity
14-815-28 23s G 701 N (Cemented Needle) AS 6 Pk.
14-815-22 23s G 701 RN (Removable Needle) AS Ea.
14-813-263 23 to 26s G 701 N (Cemented Needle) AS Ea.
14-685-207 26s G 701 N (Cemented Needle) 2 Ea.
14-815-25 23s G 701 N (Cemented Needle) AS Ea.
14-813-264 23 to 26s G 701 N (Cemented Needle) AS 6 Pk.
14-815-27 26s G 701 N (Cemented Needle) AS 6 Pk.
14-816-209 23s G 701 N (Cemented Needle) 2 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-815-28 Supplier Hamilton™ Supplier No. 80390
Add to Cart
Add to Cart

Designed to work with Agilent 7673, 7683, 7693 and 6850 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers

Microliter syringes have a stainless steel plunger that is hand fitted to the glass barrel and are designed for liquid sampling.

Syringe Terminations

  • Cemented Needle (N) - For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
  • Removable Needle (RN) - The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.

Needle Point Styles
  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 23s or 26s
  • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 23s, 26s, 23s-26s

Specifications

Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 23s G
Diameter (English) Inner 0.019 in.
Diameter (English) Inner Needle 0.0133 in.
Diameter (Metric) Inner Needle 0.34 mm
Diameter (English) Outer Needle 0.0238 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.485 mm
Diameter (Metric) Outer 6.6 mm
Diameter (Metric) Outer Needle 0.64 mm
Length (English) 1.7 in.
Length (English) Needle 1.71 in.
Length (Metric) 43 mm
Product Type Microliter Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 701 N (Cemented Needle)
Needle Point Number AS
Min. Temperature (Metric) 10°C
Quantity 6 Pk.
Volume (Metric) 10 μL
Needle Point Style Cone
For Use With (Equipment) Agilent 7673, 7683, 6850 Automatic Liquid Sampler, Gas Chromatography Autosamplers
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.