Learn More
DWK Life Sciences MicroLiter Limited Volume Inserts for 9mm and 11mm Autosampler Vials, Silanized
Shop All DWK Life Sciences Products

Specifications
Specifications
| Color | Clear |
| Material | Borosilicate Glass (Type 1) |
| Size (Metric) Opening | 11 mm |
| Volume (Metric) Insert | 350 μL |
| Base Style | Conical with Pulled Point |
| Quantity | 100 Pk. |
| For Use With (Equipment) | 11 mm Autosampler Vials - MicroLiter |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.