Learn More
Description
- Recommended for reproducible, reliable results even with the most viscous or volatile liquids.
- Made specifically for Gilson™ MICROMAN™ E pipets.
- Available in a wide range of volumes and designs, both in sterilized and standard versions, to suit your needs.
Specifications
Specifications
| Volume (Metric) | 3 to 25 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Model | CP25ST |
| Length (English) | 10.71 in. |
| Length (Metric) | 86.2 mm |
| Format | Box |
| Tip Style | Positive Displacement |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.