Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Irradiated BinLiners™
BIOPHARMAGREENER_CHOICESDP

Catalog No. 19166596 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Color:
Blue
Clear
Gray
Capacity (Metric):
7 L
22 L
61 L
125 L
150 L
227 L
Packaging Type:
5 Folded Liners/Double Bag
Bagged Folded Liner, 5 Bags/Pk.
Double Bag Roll
Individually Double Bagged Folded Liner
Thickness (Metric):
0.03 mm
0.05 mm
0.08 mm
0.10 mm
0.15 mm
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Capacity (Metric) Packaging Type Thickness (Metric)
19-166-596 Clear 150 L Double Bag Roll 0.15 mm
19-065-099 Clear 150 L Individually Double Bagged Folded Liner 0.10 mm
19-065-097 Clear 150 L Bagged Folded Liner, 5 Bags/Pk. 0.10 mm
19-065-096 - - - -
19-065-098 Clear 150 L Individually Double Bagged Folded Liner 0.05 mm
19-166-593 Gray 227 L Double Bag Roll 0.08 mm
19-166-594 Clear 125 L Double Bag Roll 0.10 mm
19-065-140 Clear 150 L 5 Folded Liners/Double Bag 0.03 mm
19-170-020 Clear 61 L 5 Folded Liners/Double Bag 0.08 mm
19-170-023 Clear 125 L 5 Folded Liners/Double Bag 0.10 mm
19-170-024 Clear 227 L 5 Folded Liners/Double Bag 0.10 mm
19-170-025 Clear 150 L 5 Folded Liners/Double Bag 0.10 mm
19-170-022 Blue 227 L Double Bag Roll 0.08 mm
19-170-021 Clear 61 L Double Bag Roll 0.08 mm
19-263-609 Clear 22 L Double Bag Roll 0.05 mm
19-166-566 Clear 7 L 5 Folded Liners/Double Bag 0.10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 19-166-596 Supplier Micronova™ Supplier No. BL64048PCIR
Add to Cart
Add to Cart

These FDA compliant, Sterile LDPE bags are designed to contain and transport biomedical waste in aseptic environments. Available with thicknesses ranging from 1 - 6 mil, and capacity to 60 gal. (200 L)

Micronova™ Irradiated BinLiner Bags for use in cleanroom and aseptic environments are designed for material disposal, garment collection, and raw material or product storage.

The Micronova Sterile BinLiner Bags are made from FDA compliant, low density polyethylene and are designed for the collection and disposal of waste, garment collection, storage, protective covers for equipment and the collection and transport of parts or raw materials in cleanrooms and aseptic environments.

  • Low density sterile polyethylene liners in a range of sizes
  • Thicknesses range from 1 mil to 6 mil, and sizes from 1-gallon capacity to 60 gallons
  • The 40 x 48-inch and 40 x 60-inch liners work with the BLSSH-1624 BinLiner Stand
  • The 34 X 40-inch liners work with the BLSSH-1515 BinLiner Stand
  • The 24 X 36-inch liners work with the BLSSH-168 BinLiner Stand
  • Produced for use in clean and controlled environments
  • Liner colors (tints) include transparent, blue, and gray
  • Good compatibility with common cleaners
  • Gusseted or Flat Sealed options available
  • Gamma irradiated for aseptic environments
  • On a Roll: (PC suffix), one roll double bagged
  • Flat Packed: (B or BB suffix), B: individually bagged, 5 per pack; BB: 5 liners double bagged

Specifications

Product Type Bin Liner Bag
Capacity (Metric) 150 L
Material LDPE
Autoclavable Not Autoclavable
Capacity (English) 40 gal.
Care Instructions Keep at Ambient Temperature
Certifications/Compliance Certificate of Conformance and Processing (Irradiation)
Color Clear
Diameter (English) 25.5 in.
Diameter (Metric) 65 cm
Disposable Single-use
For Use With (Application) General Purpose Disposal
Height (English) 48 in.
Height (Metric) 122 cm
Length (English) 40 in.
Length (Metric) 102 cm
Packaging Type Double Bag Roll
Quantity 35/Cs.
Sterility Sterile
Thickness (Metric) 0.15 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.