Learn More
Description
Help to simplify cleaning in compliance with USP 797
The Micronova Irradiated Isolator Tool is designed for use with the SSU Series Universal Handles or STA Series threaded handles to fit through small passes and allow extended reach. The mop covers are available in a range of fabrics with optional foam layer to hold disinfectant and facilitate wringing.
- Irradiated plastic isolator tool with choice of irradiated covers
- Ergonomic cleaning for isolators, hoods, RABS and other small equipment
- Modular and extendable handles fit through small passes and expand reach
- 360° swivel, angled head adapter for easy application of cleaning agent
- Gamma irradiated for use in aseptic environments
- Covers available in a variety of fabrics for specialized cleaning
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Compatible with alcohol, strong disinfectants and steam sterilization
- Launderable for reuse
- Autoclavable
Specifications
Specifications
| Product Type | Flat Head Mop Cover |
| Color | White |
| Length (English) | 9 in. |
| Sterility | Sterile |
| Length (Metric) | 22.9 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 5.1 cm |
| Width (English) | 2 in. |
| Resistant To | Chemicals |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
