Learn More
Description
Low-sodium ink
The Micronova Cleanroom Ballpoint Pens, with low sodium ink and low particulate barrels, are designed for documentation and labeling in cleanrooms and aseptic environments. Gamma irradiated pens are suitable for Aseptic ISO 5 and other clean production areas.
- Ball point cleanroom pens with indelible, low sodium ink
- Designed for documentation and labeling in cleanrooms
- White, high-density polypropylene barrel
- Holds up to IPA, bleach and phenol wipe downs
- Capped or Retractable options available
- Black, blue or red ink
- Available gamma irradiated for aseptic environments
Specifications
Specifications
| Material | HDPE |
| Color | Black |
| Description | Retractable |
| Length (English) | 5.75 in. |
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| For Use With (Application) | Cleanroom and Aseptic Environment Documentation and Labeling |
| Product Type | Cleanroom Pen |
| Quantity | 12/Pk. |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
