Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ CR100 PC™ Cleanroom Tape—Yellow
SDP

Catalog No. 19305822 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Width (English):
1 in.
1.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-305-822 1.5 in.
19-035-335N 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-305-822 Supplier Micronova™ Supplier No. CR100PC15YE

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Ensures clean peel from wafer cartridges and most cleanroom work surfaces. CR100PC™ Cleanroom Tape— Yellow is extremely conformable, making it ideal for taping and sealing curved and irregular surfaces. Matte finish can be written on with a cleanroom pen.

  • Constructed of vinyl with synthetic rubber adhesive
  • Designed for use in areas where ultraclean tape is not required
  • Forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue when removed
  • Processed in a controlled environment
  • Wound on plastic core and sleeve-bagged
  • Individually packaged in polyethylene bag

Specifications

Certifications/Compliance PPP-T-66E, CID A-A 1689A
Adhesive Type Repositionable Rubber
Coating Vinyl
Color Yellow
Finish Matte
Format Tape
Material Vinyl, Synthetic Rubber
Product Type Cleanroom Tape
Sterility Non-sterile
For Use With (Application) Sealing, color coding, labeling, batching
Quantity 1 Ea.
Dimensions (L x W) 36 yd. x 1.5 in. (33 m x 3.8 cm)
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 1.5 in.
Width (Metric) 3.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.