Learn More
Description
Requires
MH or MHC, or QDMH frame with SSU series handle
The M-Zone™ MegaSorb™ Microfiber String Mop features distinctive microfiber tubes with tufted strands made of polyester and nylon filaments, 30 times smaller than cotton fibers, that work to pick up tiny particles. The double thick microfiber mop (MZCRMS-10D) is especially efficient for picking up spills and mopping large areas.
- Microfiber looped string mop
- Highly absorbent and low-linting
- Polyester and Nylon tufted microfiber tubes
- Works to pick up tiny particles where cotton fibers just roll over
- Glides easily around cleanroom equipment and fixtures
- Designed for use in controlled and critical environments
- White microfiber option includes an additional scrubbing band
- Use with MH-1 Handle or QDMH-1 MicroMop adapter with SSU series handles
- Bulk packed option available
- Compatible with alcohol and strong disinfectants
- Launderable for reuse
- Autoclavable
Specifications
Specifications
| Dimensions | 40.6 x 15.2 cm (16 x 6 in.) |
| Product Type | String Mop |
| Color | Blue |
| Length (English) | 16 in. |
| Sterility | Non-sterile |
| Length (Metric) | 40.6 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 15.2 cm |
| Width (English) | 6 in. |
| Resistant To | Chemicals |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

