Learn More
Description
The Micronova™ Irradiated MegaSwat™ Mop Covers are designed to work with the MegaSwat™ Mop Adapter and SSU series QD handles, for wet or dry cleaning and disinfecting in ISO 5 to 9 areas. The flexible blade style mop is ideal for cleaning under, around and behind heavy or calibrated equipment in the cleanroom. The covers are gamma irradiated and available with or without a foam interior.
- Knit polyester mops easily glide under and behind equipment
- Designed for use with flexible MegaSwat™ Mop Adapter and SSU series QD handles
- Available in various lengths
- Available with or without foam interiors
- NovaPoly, 100% polyester knit provides excellent disinfectant dispersal
- Compatible with alcohol and strong disinfectants
- Launderable for reuse
- Autoclavable
Specifications
Specifications
| Dimensions | 36 in. (91.4 cm) |
| Product Type | Mop |
| Sterility | Sterile |
| Autoclavable | Autoclavable |
| Care Instructions | Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. |
| For Use With (Equipment) | MegaSwat Adapter |
| Color-coded | No |
| Material | NovaPoly |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

