Learn More
Description
Requires
MegaSwat™ Adapters
The Micronova™ MegaSwat™ blade style mop is lightweight and features a flexible blade that is uniquely designed to glide around, under and behind heavy equipment. Use wet or dry, the mop covers are available in microfiber and either smooth or textured polyester for specialized cleaning.
- Blade style mops easily glide under and behind equipment
- Covers available in three fabric options, with or without a foam interior
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- Microfiber — 80% polyester, 20% polyamide, highly absorbent and effective wet or dry.
- Available in various lengths
- Designed for use with SSU series QD handles
- Compatible with alcohol and strong disinfectants
- Launderable for reuse
- Autoclavable
Specifications
Specifications
| Dimensions | 6.4 x 40.6 cm (2.5 x 16 in.) |
| Product Type | Mop Cover |
| Color | White |
| Length (English) | 16 in. |
| Sterility | Non-sterile |
| Length (Metric) | 40.6 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 6.4 cm |
| Width (English) | 2.5 in. |
| Quantity | 12/Poly-lined Cs. Individually Bagged |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
