Learn More
Description
The Micronova MegaTip™ Cleaning Swab and Covers, when used with SSU Series Universal Handles, will easily reach to clean recesses, corners, and angles between walls and ceilings and other areas where using a mop or wipe is not practical.
- Substantial 4 x 1.5 in (10 x 4 cm) cleaning swab
- Uniquely designed to clean recesses and corners
- 100% smooth knit polyester swab covers
- Stainless steel swab adapter
- Designed for use with SSU Series Universal Handles
- Compatible with alcohol and strong disinfectants
- Covers available gamma irradiated for aseptic areas and equipmen
Specifications
Specifications
| Dimensions | 10.2 x 3.8 cm (4 x 1.5 in.) |
| Product Type | Mop Cover |
| Color | White |
| Length (English) | 4 in. |
| Sterility | Non-sterile |
| Length (Metric) | 10.2 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 3.8 cm |
| Width (English) | 1.5 in. |
| Resistant To | Chemicals |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
