Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ MicroMop™ Cleanroom String Mop
BIOPHARMASDP

Catalog No. 19035364A Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
Non-woven PVA
NovaLite
Smooth Polyester
Dimensions:
40.6 x 19.1 cm (16 x 7.5 in.)
Color:
Orange
White
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions Color
19-035-364A Non-woven PVA 40.6 x 19.1 cm (16 x 7.5 in.) Yellow
19-035-364B NovaLite 40.6 x 19.1 cm (16 x 7.5 in.) Orange
19-130-4835 Smooth Polyester 40.6 x 19.1 cm (16 x 7.5 in.) White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-035-364A Supplier Micronova™ Supplier No. CRM1
This item is not returnable. View return policy

Requires

MH-1 or MHC-1, or QDMH-1 frame with SSU series handle

A series of highly effective stranded string mops with high absorbency and low particulates. Available in three materials - PVA, NovaLite or Polyester, for specialized cleaning.

The Micronova MicroMop™ Cleanroom String Mops are highly effective and absorbent, available in three fabric options and designed for use with the QDMH-1 String Mop Adapter or standard string mop handles.

  • Highly effective stranded string mops
  • High absorbency and low particulates
  • Dry, residue free cleaning results
  • Fabric options include:
    • PVA - absorbent PVA, ideal for semiconductor and microelectronic cleaning applications
    • NovaLite - absorbent chamois, excellent in medical device applications
    • NovaPoly - smooth polyester, excellent cleanroom sanitization capabilities
  • For use with QDMH-1 adapter or standard string mop handles
  • Designed for cleanroom and controlled environments

Specifications

Dimensions 40.6 x 19.1 cm (16 x 7.5 in.)
Product Type String Mop
Color Yellow
Length (English) 16 in.
Sterility Non-sterile
Length (Metric) 40.6 cm
Autoclavable Not Autoclavable
Width (Metric) 19.1 cm
Width (English) 7.5 in.
Resistant To Chemicals
Disposable Reusable
Quantity 12/Cs.
Care Instructions Avoid Extended Exposure to 70% IPA
For Use With (Application) Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments
Color-coded No
Material Non-woven PVA
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.