Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ NovaClean™ Floor Cleaner
BIOPHARMASDP

Catalog No. 19045263 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Volume (English):
1 qt.
1 gal.
5 gal.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
19-045-263 1 qt.
19-067494 1 gal.
19-035-381C 5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-045-263 Supplier Micronova™ Supplier No. NC1Q

A concentrated, all-purpose cleanroom detergent that is designed for use between disinfectant applications and for residue removal. Free of mobile ions, this formula is effective on most surfaces, including conductive flooring and semi conductor applications.

The Micronova NovaClean™ Floor Cleaner is an all-purpose cleanroom detergent with a fine filtration and purity that is ideal for pharmaceutical and biotech industries. NovaClean AFX (NC10-G) is an amine free formulation, particularly suited in semi conductor applications.

  • Concentrated cleanroom detergent
  • Effective on most surfaces, including conductive and semi conductor applications
  • Ideal for pharmaceutical and biotech applications
  • Will not generate a static charge and will not affect the efficiency of conductive flooring
  • Yields 60-128 gallons of cleaning solution per 1 gallon container
  • Free of mobile ions
  • Filtered to 0.1 Microns
  • Low Ionic; low in sodium and potassium
  • Low non-volatile residue levels
  • Biodegradable
  • Free-rinsing

Specifications

Product Type Floor Cleaner
Color-coded No
Product Line NovaClean
Sterility Non-sterile
Appearance Clear
Composition 0.1μm filtered low ionic surfactant
Content And Storage Store at ambient temperature. Avoid direct sunlight.
For Use With (Application) General Purpose Cleanroom Filtered Detergent, Free-Rinsing
For Use With (Equipment) Mops and Buckets or Wipes and Sponge
Volume (English) 1 qt.
Volume (Metric) 0.95 L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.