Learn More
Description
- Offers increased friction resistance
- Holds up to strong disinfectants and steam sterilization
- Washable
- Latex exterior bonded with rayon
- 400% absorbency
- Ideal for removing fine dusts and powders
- Can be laundered and autoclaved
Specifications
Specifications
| Product Type | NovaLite™ Cleanroom Wipes |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.86 cm |
| Material | Cellulose, Latex |
| Disposable | Reusable |
| Dimensions (L x W) | 9 x 9 in. (22.86 x 22.86 cm) |
| For Use With (Application) | Removing fine dusts and powders, used in workstations, laminar flow benches, walls, windows, cleanroom |
| Thickness (English) | 0.062 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
