Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ NovaLite™ Wipers
SDP

Catalog No. 19041822C Shop All Micronova Manufacturing Products
Change view
Click to view available options
Dimensions (L x W):
12 x 10 in. (30.48 x 25.4 cm)
12 x 12 in.
18 x 14 in.
9 x 9 in. (22.86 x 22.86 cm)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-041-822C 12 x 12 in.
19-041-822B 12 x 10 in. (30.48 x 25.4 cm)
19-041-822A 9 x 9 in. (22.86 x 22.86 cm)
19-041-822D 18 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-041-822C Supplier Micronova™ Supplier No. WP21212
This item is not returnable. View return policy

Hard-wearing wipers designed for medical, pharmaceutical and high-tech applications

  • Offers increased friction resistance
  • Holds up to strong disinfectants and steam sterilization
  • Washable
  • Latex exterior bonded with rayon
  • 400% absorbency
  • Ideal for removing fine dusts and powders
  • Can be laundered and autoclaved

Specifications

Product Type NovaLite™ Cleanroom Wipes
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Cellulose, Latex
Disposable Reusable
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Removing fine dusts and powders, used in workstations, laminar flow benches, walls, windows, cleanroom
Thickness (English) 0.062 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.