Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ NovaSorb™ PolyCellulose™ String Mop
BIOPHARMASDP

Catalog No. 19435001 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
Microdenier Polyester, Cellulose (45%)
Polyester, Cellulose
Color:
Blue
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Color
19-435-001 Microdenier Polyester, Cellulose (45%) Blue
19-166-570 Polyester, Cellulose White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-435-001 Supplier Micronova™ Supplier No. CRMSLB

Requires

MH or MHC, or QDMH frame with SSU series handle

This highly absorbent and lightweight, flat-strand string mop features a polyester/cellulose disposable material that outperforms standard cotton and rayon mops and is designed to cover large surface areas quickly and efficiently.

The Micronova NovaSorb™ PolyCellulose™ String Mop is ideal for single use, featuring a non-woven blend of 55% polyester and 45% cellulose disposable material. Designed for use with MH-1 or MHC-1 handles, or QDMH-1 frame with SSU series handles.

  • Polyester-cellulose flat-strand string mop
  • Highly absorbent and lightweight
  • Made from 55% polyester and 45% cellulose disposable material
  • Economically designed for single use in controlled environments
  • Outperforms standard cotton and rayon mops
  • Covers large surface areas quickly and efficiently
  • Available in light blue or white
  • For use with MH-1 or MHC-1 handles, or QDMH-1 frame with SSU series handles
  • Holds up to strong disinfectants and common cleaning solutions
  • Autoclavable

Specifications

Dimensions 38.1 x 15.2 cm (15 x 6 in.)
Product Type String Mop
Color Blue
Length (English) 15 in.
Sterility Non-sterile
Length (Metric) 38.1 cm
Autoclavable Autoclavable
Width (Metric) 15.2 cm
Width (English) 6 in.
Resistant To Chemicals
Disposable Single-use
Quantity 12/Cs.
Care Instructions Store at Ambient Temperature
For Use With (Application) Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments
Color-coded No
Material Microdenier Polyester, Cellulose (45%)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.