Learn More
Description
The Micronova Novastat™ Anti-Static Tape is a transparent amber tape, specially designed with non-hygroscopic properties for sealing and packaging in ESD-sensitive environments. Made with cellophane backing and a rubber based adhesive, it will not create a static charge.
- Cellophane tape with a rubber base adhesive
- Transparent tape for sealing and packaging
- Non-hygroscopic for ESD-sensitive environments
- Will not create a static charge
- Available in a variety of sizes
- Wound on a 1 in. plastic core
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Rubber |
| Coating | Cellophane |
| Color | Dark Blue |
| Format | Roll |
| Material | Cellulose |
| Product Type | Tape |
| Sterility | Non-sterile |
| Dimensions (L x W) | 72 yd. x 0.5 in. |
| Length (English) | 72 yd. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
