Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Novastat™ Anti-Static Tape
BIOPHARMASDP

Catalog No. 19059520 Shop All Micronova Manufacturing Products
Click to view available options
Color:
Blue
Clear
Dark Blue
Red
Dimensions (LxW):
36 yd. x 0.75 in.
72 yd. x 0.5 in.
72 yd. x 0.75 in.
72 yd. x 1 in.

Catalog No. 19-059-520

Supplier: Micronova™ ASTPC172

A transparent cellophane tape with rubber base adhesive that is unaffected by humidity and seals without creating a static charge. Designed for use in ESD-sensitive environments.

The Micronova Novastat™ Anti-Static Tape is a transparent amber tape, specially designed with non-hygroscopic properties for sealing and packaging in ESD-sensitive environments. Made with cellophane backing and a rubber based adhesive, it will not create a static charge.

  • Cellophane tape with a rubber base adhesive
  • Transparent tape for sealing and packaging
  • Non-hygroscopic for ESD-sensitive environments
  • Will not create a static charge
  • Available in a variety of sizes
  • Wound on a 1 in. plastic core

Specifications

Autoclavable Not Autoclavable
Adhesive Type Rubber
Coating Cellophane
Color Clear
Material Cellulose
Product Type Tape
Sterility Non-sterile
For Use With (Application) ESD Environments, Sealing, Packaging
Dimensions (LxW) 72 yd. x 1 in.
Length (English) 72 yd.
Length (Metric) 65.8 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.