Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Novastat™ Anti-Static Tape
SDP

Catalog No. 19059522 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Color:
Blue
Clear
Dark Blue
Red
Dimensions (L x W):
36 yd. x 0.75 in.
72 yd. x 0.5 in.
72 yd. x 0.75 in.
72 yd. x 1 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-059-522 Red 72 yd. x 1 in.
19-305-250 Clear 36 yd. x 0.75 in.
19-059-548 Blue 72 yd. x 0.75 in.
19-058-392 Dark Blue 72 yd. x 0.5 in.
19-059-547 Clear 72 yd. x 0.75 in.
19-059-520 Clear 72 yd. x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-059-522 Supplier Micronova™ Supplier No. 1REASTPC

A transparent cellophane tape with rubber base adhesive that is unaffected by humidity and seals without creating a static charge. Designed for use in ESD-sensitive environments.

The Micronova Novastat™ Anti-Static Tape is a transparent amber tape, specially designed with non-hygroscopic properties for sealing and packaging in ESD-sensitive environments. Made with cellophane backing and a rubber based adhesive, it will not create a static charge.

  • Cellophane tape with a rubber base adhesive
  • Transparent tape for sealing and packaging
  • Non-hygroscopic for ESD-sensitive environments
  • Will not create a static charge
  • Available in a variety of sizes
  • Wound on a 1 in. plastic core

Specifications

Autoclavable Not Autoclavable
Adhesive Type Rubber
Coating Cellophane
Color Red
Material Cellulose
Product Type Tape
Sterility Non-sterile
Dimensions (L x W) 72 yd. x 1 in.
Length (English) 72 yd.
Length (Metric) 65.8 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.