Learn More
Description
- With a 600% absorbency, they are soft and pliable for both wet and dry applications
- For general wiping, lapping and polishing applications
- Can be laundered and re-used
Specifications
Specifications
| Product Type | NovaWipe™ Cleanroom Wipes |
| Length (English) | 9 in. |
| Length (Metric) | 22.9 cm |
| Width (English) | 7 in. |
| Width (Metric) | 17.8 cm |
| Material | Polyvinyl Alcohol |
| Disposable | Reusable |
| Dimensions (L x W) | 9 x 7 in. (22.9 x 17.8 cm) |
| For Use With (Application) | Ideal for general wiping, lapping and polishing applications |
| For Use With (Equipment) | Workstations, laminar flow benches, walls, windows |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
