Learn More
Description
Requires
QPSL frame with STA series handle or QDSL with SSU series handle
The Micronova M-Zone™ SnapMop™ Flat Head Mop Covers fit onto the 360° swivel SnapMop™ Adapter, which can be locked at 180° for more controlled cleaning. A variety of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning. Available in a variety of lengths to match the size of the surface, from equipment cleaning to a large production room.
- Snap-on flat head mop covers
- Polyester urethane foam interiors are fully encased in a choice of fabric
- Stainless steel snap fasteners
- Available in a range of fabrics for specialized cleaning:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- NovaLite — Absorbent chamois fabric with good friction resistance
- Available without a foam interior for quick wipe downs and sanitization
- Available in a variety of lengths to match cleaning surface size
- The 9-inch covers are excellent for pass-throughs and smaller spaces
- The 14 and 18-inch covers are ideal for floors, walls and ceilings
- Fits on QPSL plastic frame or QDSL stainless steel frame
- Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
- Compatible with alcohol and strong disinfectants
- Launderable for reuse
- Autoclavable
Specifications
Specifications
| Dimensions | 35 x 12.5 cm (14 x 5 in.) |
| Product Type | Flat Head Mop Cover |
| Color | Blue |
| Length (English) | 14 in. |
| Sterility | Non-sterile |
| Length (Metric) | 35 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 12.5 cm |
| Width (English) | 5 in. |
| Resistant To | Chemicals |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

