Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ M-Zone™ SnapMop™ Flat Head Mop Cover
BIOPHARMAGREENER_CHOICESDP

Catalog No. 19305688 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
Microfiber Polyester, Nylon, Urethane Foam, Polyester, Polyester
Non-woven Polyamide, Polyester, Polyester
Polyester Abrasive Mesh, Polyester, Polyester
Polyester, Polysorb, Polysorb
Smooth Polyester, Polyester, Polyester
Smooth Polyester, Urethane Foam
Dimensions:
14 x 5 in.
18 x 5 in.
22.9 x 12.7 cm (9 x 5 in.)
35 x 12.5 cm (14 x 5 in.)
35.6 x 12.7 cm (14 x 5 in.)
45.7 x 12.7 cm (18 x 5 in.)
Color:
Blue
Orange
White
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions Color
19-305-688 Polyester Abrasive Mesh, Polyester, Polyester 35.6 x 12.7 cm (14 x 5 in.) White
19-305-730 Smooth Polyester, Polyester, Polyester 22.9 x 12.7 cm (9 x 5 in.) White
19-305-731 Smooth Polyester, Polyester, Polyester 35.6 x 12.7 cm (14 x 5 in.) White
19-305-732 Smooth Polyester, Polyester, Polyester 45.7 x 12.7 cm (18 x 5 in.) White
19-306-979 Microfiber Polyester, Nylon, Urethane Foam, Polyester, Polyester 35.6 x 12.7 cm (14 x 5 in.) Blue
19-305-231 Non-woven Polyamide, Polyester, Polyester 45.7 x 12.7 cm (18 x 5 in.) White
19-305-850 Polyester, Polysorb, Polysorb 45.7 x 12.7 cm (18 x 5 in.) White
19-305-851 Polyester, Polysorb, Polysorb 35.6 x 12.7 cm (14 x 5 in.) White
19-166-750 Microfiber Polyester, Nylon, Urethane Foam, Polyester, Polyester 45.7 x 12.7 cm (18 x 5 in.) Blue
19-116-716 Smooth Polyester, Urethane Foam 22.9 x 12.7 cm (9 x 5 in.) Orange
19-166-691 Smooth Polyester, Polyester, Polyester 14 x 5 in. Blue
19-166-692 Smooth Polyester, Polyester, Polyester 18 x 5 in. White
19-116-771 Microfiber Polyester, Nylon, Urethane Foam, Polyester, Polyester 35 x 12.5 cm (14 x 5 in.) Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 19-305-688 Supplier Micronova™ Supplier No. MZSM6814
Add to Cart
Add to Cart

Requires

QPSL frame with STA series handle or QDSL with SSU series handle

A range of lightweight, snap-on flat head mop covers with urethane foam interiors, designed for effective cleaning and sanitizing in the cleanroom. Available in a variety of fabric options to cope with the most critical cleaning challenges.

The Micronova M-Zone™ SnapMop™ Flat Head Mop Covers fit onto the 360° swivel SnapMop™ Adapter, which can be locked at 180° for more controlled cleaning. A variety of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning. Available in a variety of lengths to match the size of the surface, from equipment cleaning to a large production room.

  • Snap-on flat head mop covers
  • Polyester urethane foam interiors are fully encased in a choice of fabric
  • Stainless steel snap fasteners
  • Available in a range of fabrics for specialized cleaning:
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
    • NovaLite — Absorbent chamois fabric with good friction resistance
  • Available without a foam interior for quick wipe downs and sanitization
  • Available in a variety of lengths to match cleaning surface size
    • The 9-inch covers are excellent for pass-throughs and smaller spaces
    • The 14 and 18-inch covers are ideal for floors, walls and ceilings
  • Fits on QPSL plastic frame or QDSL stainless steel frame
  • Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
  • Compatible with alcohol and strong disinfectants
  • Launderable for reuse
  • Autoclavable

Specifications

Dimensions 35.6 x 12.7 cm (14 x 5 in.)
Product Type Mop Cover
Head Type Flat
Color White
Length (English) 14 in.
Sterility Non-sterile
Length (Metric) 35.6 cm
Autoclavable Autoclavable
Width (Metric) 12.7 cm
Width (English) 5 in.
Resistant To Chemicals
Disposable Reusable
Quantity 24/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Includes Polyurethane Foam Interior
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Color-coded No
Material Polyester Abrasive Mesh, Polyester, Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.