Learn More
Description
The Micronova PolyMitt™ Cleaning Mitt Wipes come in one standard size, designed to fit comfortably over a gloved hand, making it easier to clean around carts, shelving, tanks, tubing and other hard to clean areas in the cleanroom.
- Durable cleaning mitts for simplified cleaning
- Versatility of a high quality wipe with the convenience and security of a glove
- One size: fits comfortably over a gloved hand
- Designed to clean hard to reach areas in the cleanroom
- Available in a range of fabrics for specialized cleaning:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
- Available with or without a urethane foam layer
- Compatible with strong disinfectants
- Autoclavable
- Reusable
Specifications
Specifications
| Product Type | Mitt Wipe |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
| Width (English) | 8 in. |
| Width (Metric) | 20.3 cm |
| Material | Non-woven Polyamide |
| Color | White |
| Disposable | Reusable |
| Dimensions (L x W) | 30.5 x 20.3 cm (12 x 8 in.) |
| For Use With (Application) | Cleaning Mitt for Cleanroom and Controlled Environment Surfaces |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

