Learn More
Description
Requires
QDECM frame, SSU series handles
The Micronova PowerHead™ Sponge Mop features a thick, cleanroom approved, urethane foam block with large absorption capacity to easily pick up liquids and effectively lay down disinfectant for sanitization. These disposable sponge mops are available with or without a polyester cover and work best with the Econo Mop frames.
- Block style sponge mop
- Cleanroom approved urethane foam
- Large absorption capacity
- Ideal to pick up liquids and lay down disinfectant
- Designed to clean large surfaces in the cleanroom
- Available covered in NovaPoly, 100% smooth knit polyester fabric
- Compatible with IPA, bleach, peroxide and other common disinfectants and cleaners
- Autoclavable
Order Info
All mop heads are autoclavable and lauderable. Handle is autoclavable.
Specifications
Specifications
| Product Type | Mop Head |
| Color | White |
| Length (English) | 14.5 in. |
| Sterility | Sterile |
| Length (Metric) | 36.8 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 10.2 cm |
| Width (English) | 4 in. |
| Resistant To | Chemicals |
| Disposable | Single-use |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

