Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ PowerHead™ Sponge Mop
SDP

Catalog No. 19035372A Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
Foam
Knitted Polyester
Urethane Foam
Dimensions:
14.5 x 4 in.
10 x 4 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions
19-035-372A Urethane Foam 14.5 x 4 in.
19-116-759 Knitted Polyester 10 x 4 in.
19-035-372C Foam 14.5 x 4 in.
19-035-372D Knitted Polyester 14.5 x 4 in.
19-041-501 Foam 10 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-035-372A Supplier Micronova™ Supplier No. PHU114

Requires

QDECM frame, SSU series handles

A block sponge mop, with a large absorption capacity, that is excellent for laying down disinfectant and picking up liquids in large surface areas. Available with a polyester cover or as an exposed urethane foam block.

The Micronova PowerHead™ Sponge Mop features a thick, cleanroom approved, urethane foam block with large absorption capacity to easily pick up liquids and effectively lay down disinfectant for sanitization. These disposable sponge mops are available with or without a polyester cover and work best with the Econo Mop frames.

  • Block style sponge mop
  • Cleanroom approved urethane foam
  • Large absorption capacity
  • Ideal to pick up liquids and lay down disinfectant
  • Designed to clean large surfaces in the cleanroom
  • Available covered in NovaPoly, 100% smooth knit polyester fabric
  • Compatible with IPA, bleach, peroxide and other common disinfectants and cleaners
  • Autoclavable

Order Info

All mop heads are autoclavable and lauderable. Handle is autoclavable.

Specifications

Dimensions 14.5 x 4 in.
Product Type Mop Head
Color White
Length (English) 14.5 in.
Sterility Non-sterile
Length (Metric) 36.8 cm
Autoclavable Autoclavable
Width (Metric) 10.2 cm
Width (English) 4 in.
Resistant To Chemicals
Disposable Single-use
Quantity 12/Cs.
Care Instructions Store at Ambient Temperature
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Color-coded No
Material Urethane Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.