Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ RollerTool™ Adapter and Irradiated Covers
SDP

Catalog No. 19176164 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
Non-woven Polyamide, Urethane Foam
Polyester, Urethane Foam
Smooth Polyester, Urethane Foam
Quantity:
24/Cs.
72/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Quantity
19-176-164 Smooth Polyester, Urethane Foam 72/Cs.
19-176-166 Non-woven Polyamide, Urethane Foam 72/Cs.
19-176-161 Smooth Polyester, Urethane Foam 24/Cs.
19-176-162 Polyester, Urethane Foam 24/Cs.
19-176-165 Polyester, Urethane Foam 72/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-176-164 Supplier Micronova™ Supplier No. RTC612IRBB

Requires

QDRT-01 and SSU series handle

This mop adapter features dual stainless steel plates that work with a choice of irradiated covers to clean upper and lower 3-inch roller bottle incubators in the cleanroom. Covers are gamma irradiated and available in a choice of three fabrics for specialized cleaning.

The Micronova RollerTool™ and Irradiated RollerTool Covers are specifically designed to clean and sanitize roller bottle incubators, but can also be used for small piping and other cleanroom surfaces. The dual plate adapter includes a quick disconnect fitting for use with any of the SSU series handles for extended reach inside the roller rack.

  • Mop adapter frame with dual stainless steel plates
  • Designed to clean and sanitize 3-inch roller bottle incubators
  • Electropolished stainless steel frame with acetyl components
  • Covers available in a choice of fabrics for specialized cleaning:
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
  • Can be used with SSU series handles for extended reach
  • Covers are gamma irradiated for aseptic environments
  • Holds up to strong disinfectants
  • Autoclavable

Specifications

Dimensions 16.5 x 10.2 cm (6.5 x 4 in.)
Product Type Mop Cover
Color White
Length (English) 6.5 in.
Sterility Sterile
Length (Metric) 16.5 cm
Autoclavable Autoclavable
Width (Metric) 10.2 cm
Width (English) 4 in.
Resistant To Chemicals
Disposable Reusable
Quantity 72/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Equipment) Rollertool Mop
For Use With (Application) Cleaning and Sanitizing Rollers, Small Piping and Other Cleanroom Surfaces
Color-coded No
Material Smooth Polyester, Urethane Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.