Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Scoops
SDP

Catalog No. 19165911 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Capacity (Metric):
75 mL
1100 mL
Autoclavable:
Autoclavable
Not Autoclavable
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Autoclavable
19-165-911 1100 mL Not Autoclavable
19-165-910 1100 mL Autoclavable
19-165-912 - Autoclavable
19-165-914 75 mL -
19-165-915 75 mL Not Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-165-911 Supplier Micronova™ Supplier No. SCP01IR
Add to Cart
Add to Cart

Durable polypropylene scoop, available in sizes from 75 cc to 1100 cc. Ideal for scooping and sampling powders, granules, and pastes.

Micronova durable polypropylene scoops are available in sizes from 75 cc to 1100 cc and are ideal for scooping and sampling powders, granules, and pastes. Irradiated option available for sterile environments.

  • Individually bagged
  • Irradiated option available

Specifications

Product Type Scoop
Capacity (Metric) 1100 mL
Material Polypropylene
Autoclavable Not Autoclavable
Capacity (English) 37.19 oz.
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.