Learn More
Description
Requires
QPSL OR QSSL frame with STA series handle or QDSL with SSU series handle
The Micronova Slimline™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ Adapters, which can be locked at 180° for more controlled cleaning. These elasticized mop covers easily and securely attach to either the plastic or stainless steel mop frame. Available without foam interior (SMC6-14) to be used alone or over flathead mop frames for extended use.
- Elasticized cleanroom mop covers with urethane foam interiors
- Easy to change and fits securely on mop frame
- Ideal for fine cleaning and sanitizing cleanroom surfaces
- Thorough saturation for ample disinfectant dispersal
- Foam layer fully encased in polyester
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- SMC6 -- Single ply option without foam interior
- Fits on QPSL, plastic frame or QDSL stainless steel frame
- Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
- Suitable for use with strong disinfectants and repeated autoclaving
- Launderable and reusable
- Autoclavable
Specifications
Specifications
| Dimensions | 45.7 x 12.7 cm (18 x 5 in.) |
| Product Type | Flat Head Mop Cover |
| Color | White |
| Length (English) | 18 in. |
| Sterility | Non-sterile |
| Length (Metric) | 45.7 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 12.7 cm |
| Width (English) | 5 in. |
| Resistant To | Chemicals |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


