Learn More
Description
Micronova Stainless Steel Wire Brushes are excellent for cleaning valves, tubing, cylinders, narrow chambers and other hard to clean areas. The durable brushes are flexible enough bend through fittings but stiff enough for removing residues. The tapered versions add a level of cleaning versatility.
- Nylon bristle brushes with a stainless steel wire core
- Ideal for valves, tubing, cylinders and narrow chambers
- Flexible to bend through fittings but stiff enough to remove residues
- Tapered versions add cleaning versatility
- Available in a range of diameters from 0.25 to 2 inches
Specifications
Specifications
| Product Type | Fan Tip Brush |
| Bristle Material | Nylon |
| Bristle Type | Medium Stiffness |
| Color-coded | No |
| Handle Material | Stainless Steel Wire |
| Handle Type | Wire-wound with Loop |
| Tip Type | Fan Tip |
| Sterility | Non-sterile |
| Appearance | Tapered Fan Tip, Nylon bristle brushes with a stainless steel wire core |
| Autoclavable | Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
