Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ SS Wire Brushes With Medium Bristle Stiffness, Polished Tip and Loop Handle
SDP

Catalog No. 19435115 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Length (Metric):
182.8 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-435-115 182.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-435-115 Supplier Micronova™ Supplier No. BRWM1572
This item is not returnable. View return policy

Stainless Steel Wire Brushes with Nylon Bristles

Specifications

Handle Material Stainless Steel Wire
Handle Type Loop
Tip Type Polished Tip
Diameter (English) Bristle 1 in.
Diameter (Metric) Bristle 2.54 cm
Includes Without cover
Length (English) 72 in.
Length (English) Brush 5 in.
Length (Metric) 182.8 cm
Length (Metric) Brush 12.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.