Learn More
Description
The Micronova Stainless Steel Floor Scraper is durably made from 304 electropolished stainless steel with an easy to grip red handle.
- Heavy duty floor scraping tool
- Made from 304 electropolished stainless steel
- 279.5 mm scraping surface
- Ideal for cleaning dried residues from the floor and the flat surfaces
- Can be attached to the SSU series Universal Handles for extended reach
Specifications
Specifications
| Dimensions | 27.9 x 25.4 cm (11 x 10 in.) |
| Product Type | Floor Scraper |
| Color | Red |
| Length (English) | 11 in. |
| Length (Metric) | 27.9 cm |
| Width (Metric) | 25.4 cm |
| Width (English) | 10 in. |
| Care Instructions | Store at Ambient Temperature |
| For Use With (Equipment) | SSU Series Handles |
| For Use With (Application) | Cleaning and Sanitizing Cleanroom and Controlled Environments |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
