Learn More
Description
The Micronova TMop™ Cleanroom Mop Adapters are designed to work with the TMop™ or Slim-T™ series mop covers that snap easily onto the T-shaped mop frames. The acetal square bar frame is designed for use with 'thick sponge' T-Mops, as it grips into the sponge. T-Mop™ frames are available with an ACME threaded end for plastic handles (QPT) or a Quick Disconnect attachment for use with SSU series stainless steel handles (QDT and QDST).
- T-shaped mop adapters with 180° swivel joint
- Easy surface cleaning in awkward corners, tight spaces and under equipment
- Works well on room floors, walls, ceilings, soft walls and equipment exteriors
- 304 Electropolished stainless-steel tube frame fits all TMop™ and Slim-T™Mop covers (QDT, QPT)
- Square acetal bar works best with the 'thick sponge' TMop™covers (QDST)
- QP, ACME threaded end for attachment to Micronova plastic handles
- QD, Quick Disconnect attachment to SSU series stainless handles
- Good resistance to cleaning solutions and disinfectants
- Autoclavable
Specifications
Specifications
| Dimensions | 35.6 x 2.5 cm (14 x 1 in.) |
| Product Type | Adapter, ACME Threaded Handle Attachment |
| Length (English) | 14 in. |
| Sterility | Non-sterile |
| Length (Metric) | 35.6 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 2.5 cm |
| Width (English) | 1 in. |
| Resistant To | Chemicals |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
