Learn More
Description
Entire handle can be autoclaved
The Micronova Stainless Steel Quick Disconnect SSU Handles are made from 304 electropolished stainless steel with polyketone components that provide strong, hard-wearing all-around connections for efficient and long lasting use. The included Quick Disconnect attachment is designed for use with the QD series mop adapters and cleaning tools.
- Fundamental handles that work with all Micronova mopping systems
- Electropolished stainless steel with Polyketone components
- Strong, hard-wearing connections for long lasting use
- Available fixed or extendible:
- Fixed length handles available from 8 in (20 cm) to 5 feet (1.5 m)
- Extension handles available from 3 feet (1 m) to 10 feet (3 m)
- For use with all QD series adapters
- May be used with QP tools and frames with addition of the SSA adapter
- Good compatibility with disinfectants
- Autoclavable
Specifications
Specifications
| Product Type | Extendible Handle |
| Color | Gray |
| Length (English) | 47 to 80 in. |
| Sterility | Non-sterile |
| Length (Metric) | 119 to 203 cm |
| Autoclavable | Autoclavable |
| Resistant To | Chemicals, Corrosion |
| Care Instructions | Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage |
| For Use With (Equipment) | Mops |
| Description | Quick Disconnect Attachment |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
