Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Stainless Steel Quick Disconnect SSU Handles
SDP

Catalog No. 19142677 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Product Type:
Extendible Handle
Extendible Handle, Quick Disconnect Attachment
Fixed Handle
Fixed Handle, Quick Disconnect Attachment
Length (English):
12 in.
14 to 23 in.
18 to 36 in.
25 in.
37 in.
38 to 72 in.
47 to 80 in.
51 in.
61 in.
62 to 120 in.
8 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Length (English)
19-142-677 Extendible Handle, Quick Disconnect Attachment 18 to 36 in.
19-160-0119 Extendible Handle 14 to 23 in.
19-035-361A Extendible Handle, Quick Disconnect Attachment 38 to 72 in.
19-116-758 Extendible Handle 47 to 80 in.
19-035-361B Extendible Handle, Quick Disconnect Attachment 62 to 120 in.
19-160-0118 Fixed Handle 12 in.
19-035-361C Fixed Handle 25 in.
19-130-1250 Fixed Handle, Quick Disconnect Attachment 37 in.
19-045-262 Fixed Handle 8 in.
19-035-361D Fixed Handle 51 in.
19-003-5362 Fixed Handle, Quick Disconnect Attachment 61 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19-142-677 Supplier Micronova™ Supplier No. SSU1836
Add to Cart
Add to Cart

Requires

SSA-2 Female Acme Thread Adapter.

The fundamental electropolished stainless steel handles with quick disconnect attachments that work with all Micronova QD series mop adapters and cleaning tools. Available in a range of fixed and extendible lengths.

Entire handle can be autoclaved

The Micronova Stainless Steel Quick Disconnect SSU Handles are made from 304 electropolished stainless steel with polyketone components that provide strong, hard-wearing all-around connections for efficient and long lasting use. The included Quick Disconnect attachment is designed for use with the QD series mop adapters and cleaning tools.

  • Fundamental handles that work with all Micronova mopping systems
  • Electropolished stainless steel with Polyketone components
  • Strong, hard-wearing connections for long lasting use
  • Available fixed or extendible:
    • Fixed length handles available from 8 in (20 cm) to 5 feet (1.5 m)
    • Extension handles available from 3 feet (1 m) to 10 feet (3 m)
  • For use with all QD series adapters
  • May be used with QP tools and frames with addition of the SSA adapter
  • Good compatibility with disinfectants
  • Autoclavable

Specifications

Product Type Extendible Handle, Quick Disconnect Attachment
Color Gray
Length (English) 18 to 36 in.
Sterility Non-sterile
Length (Metric) 46 to 91 cm
Autoclavable Autoclavable
Resistant To Chemicals, Corrosion
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Equipment) Mops
For Use With (Application) Mop Handle for Cleaning and Sanitizing Cleanrooms
Color-coded No
Material Electropolished Stainless Steel (304), Polyketone
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.