Learn More
Description
- Independently proven up to 99.99% bacteria removal.
- Micron Fibre Technology- Microfibers split 32 segments vs. standard 16
- Superior Cleaning Performance
- Streak Free Cleaning
- No Residue Left On The Surface
- Lint Free
- Improved Wear Resistance
- Easy To Wring Out And Rinse
Specifications
Specifications
| Product Type | Wipe |
| Length (English) | 16 in. |
| Length (Metric) | 40 cm |
| Width (English) | 15 in. |
| Width (Metric) | 38 cm |
| Material | Microfiber |
| Color | Yellow |
| Dimensions (L x W) | 16 x 15 in. |
| For Use With (Application) | All applications on hard surfaces |
| Packaging Quantity | 5/Pk., 20 Pk./Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.