Learn More
Description
- Packed in re-sealable plastic bags that fit in 6 liter bucket
- Includes customizable dosing sticker for maximum hygiene and handling
- For use in pre-prepared cleaning - use 500 ml per 50 cloths for general cleaning to 600 ml per 50 cloths for disinfecting
- Disposable
- Reduces the risk of cross-contamination
- Composed of 100% extra fine microfibers, giving the cloths their high cleaning performance even in difficult cleaning situations
- Wipes are easily impregnated with disinfection solution while staying in the re-sealable plastic bag
- Plastic bag-in-bucket concept prevents the bucket from coming in contact with the moist wipes
- No residues or soiling in the bucket means no bacteria growth on the buckets inner surface
- Lid of the bucket is easy to open and close with one hand and prevents drying out of wipes
Specifications
Specifications
| Product Type | Wipe |
| Length (English) | 13.5 in. |
| Length (Metric) | 34.2 cm |
| Width (English) | 10.5 in. |
| Width (Metric) | 26.6 cm |
| Material | Microfiber |
| Color | Yellow |
| Dimensions (L x W) | 13.5 x 10.5 in. |
| For Use With (Application) | General Cleaning |
| Packaging Quantity | 50 Wipes/Pk., 10 Packs/per Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.