Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vileda Professional™ MicroOne™ Wipes

Catalog No. 19200738 Shop All Vileda Professional Products
Change view
Click to view available options
Color:
Blue
Green
Red
Yellow
Packaging Quantity:
50 Wipes/Pk., 10 Packs/per Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Packaging Quantity
19-200-738 Green 50 Wipes/Pk., 10 Packs/per Cs.
19-200-735 Blue 50 Wipes/Pk., 10 Packs/per Cs.
19-200-736 Red 50 Wipes/Pk., 10 Packs/per Cs.
19-200-737 Yellow 50 Wipes/Pk., 10 Packs/per Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-200-738 Supplier Vileda Professional™ Supplier No. 148761
This item is not returnable. View return policy

Single use cleaning wipe, ideal for all wiping tasks on hard surfaces in hygiene sensitive areas or where laundering is not an option.

  • Packed in re-sealable plastic bags that fit in 6 liter bucket
  • Includes customizable dosing sticker for maximum hygiene and handling
  • For use in pre-prepared cleaning - use 500 ml per 50 cloths for general cleaning to 600 ml per 50 cloths for disinfecting
  • Disposable
  • Reduces the risk of cross-contamination
  • Composed of 100% extra fine microfibers, giving the cloths their high cleaning performance even in difficult cleaning situations
  • Wipes are easily impregnated with disinfection solution while staying in the re-sealable plastic bag
  • Plastic bag-in-bucket concept prevents the bucket from coming in contact with the moist wipes
  • No residues or soiling in the bucket means no bacteria growth on the buckets inner surface
  • Lid of the bucket is easy to open and close with one hand and prevents drying out of wipes

Specifications

Product Type Wipe
Length (English) 13.5 in.
Length (Metric) 34.2 cm
Width (English) 10.5 in.
Width (Metric) 26.6 cm
Material Microfiber
Color Green
Dimensions (L x W) 13.5 x 10.5 in.
For Use With (Application) General Cleaning
Packaging Quantity 50 Wipes/Pk., 10 Packs/per Cs.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.