Learn More
Description
- The highly smooth, hydrophobic surface provides low liquid retention and increased accuracy and repeatability.
- Inner radial rings enable an airtight grip on the tip cone.
- Manufactured in a precision molding facility from 100% virgin polypropylene.
- Free of DNase, RNase and pyrogen.
Specifications
Specifications
| Volume (Metric) | 0.2 mL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Yellow |
| Autoclavable | Autoclavable |
| Model | T200UL-Y |
| Certifications/Compliance | DNase, RNase and Pyrogen free |
| For Use With (Application) | Pipetting |
| Format | Bagged |
| Tip Style | Standard |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
