Learn More
United Scientific™ Micropipette Tips, Low Retention, Bulk

Shop All United Scientific Supplies, Inc Products


Description
- Deliver 10x lower retention levels with viscous samples, as compared to standard pipette tips.
- Highly homogenous surface is free of defects, preventing non-specific binding.
- Manufactured from ultra pure USP Class VI certified virgin polypropylene.
- Free of DNase, RNase and pyrogen.
- Natural color.
- Bulk packaging.
Specifications
Specifications
| Description | Low Retention Micropipette Tips |
| Volume (Metric) | 10 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Natural |
| Autoclavable | Autoclavable |
| Model | UNP10002 |
| Certifications/Compliance | USP Class VI certified |
| For Use With (Application) | Pipetting |
| Format | Bagged |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.