Learn More
Valutek™ Microporous Lab Coats with Full Zipper
Description
- Highly breathable and comfortable
- Knee length with zipper closure, one pocket, elastic cuff, and a single-ply shirt collar design
- Tested and manufactured in ISO compliant facilities to ensure quality standard and product specification compliance
- Recommended for either stringent industrial or demanding cleanroom applications
- Ideal for use in a cleanroom Class 1-10 (ISO 3-4) critical environment that requires high contamination control and cleanliness
Specifications
Specifications
| Product Type | Controlled Environments Lab Coat |
| Size | Medium |
| Material | Microporous Composite Fabric |
| Color | White |
| Closure Type | Zipper |
| Cuff Style | Elastic |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Collar Type | Single Ply |
| For Use With (Application) | Electronics, Medical Device, Pharmaceutical |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.