Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectroline™ Microprocessor-Controlled UV Crosslinkers
SDP

Catalog No. 1199290 Shop All Spectronics Corporation Products
Change view
Click to view available options
Weight (English):
17.5 lb.
26 lb.
Depth (English):
9 in.
14 in.
Material:
Anodized Aluminum
Model:
XL-1000
XL-1500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Depth (English) Material Model
11-992-90 26 lb. 14 in. Anodized Aluminum XL-1500
11-992-89 17.5 lb. 9 in. Anodized Aluminum XL-1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-992-90 Supplier Spectroline™ Supplier No. XL1500
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Produce publication-quality results every time

  • Covalently bind nucleic acids to membranes in 30 seconds or less following Southern, Northern, or dot blotting, and colony/plague lifts
  • Eliminate PCR† contamination
  • Four operating modes: Optimal Crosslink mode delivers energy doses of 120mJ/cm2; Energy mode varies dosage from 100μJ/cm2 to 0.9999J/cm2; Time mode used for UV-induced gel polymerization, drying and sanitization; and Intensity mode permits continuous operation and provides accurate intensity readout
  • Large LED display and built-in “Help” messages guide user through operations
  • Programmable memory stores recently entered conditions—repetitive procedures begin with just the push of the START button
  • Internal photo sensor measures only true shortwave UV radiation to ensure precise energy dosage to samples
  • Individually calibrated and certified with safety interlock and UV-blocking door window

  • Spectrolinker™ Series features anodized aluminum housing for corrosion resistance; Select™ Series offers painted sheet metal housing

Specifications

Display LED
Frequency 60 Hz
Voltage 120V
Depth (English) 14 in.
Depth (English) Interior Chamber 12.5 in.
Depth (Metric) 35.6 cm
Depth (Metric) Interior Chamber 31.8 cm
Electrical Requirements 120V 60Hz
For Use With (Application) Covalently bind nucleic acids to membranes in 30 sec. or less following southern, northern, or dot blotting, and colony or plague lifts
Height (English) 10.5 in.
Height (English) Interior Chamber 6.25 in.
Height (Metric) 26.7 cm
Height (Metric) Interior Chamber 15.9 cm
Includes Six 15w, 254nm uv tubes
Material Anodized Aluminum
Model XL-1500
Wavelength 254 nm
Weight (English) 26 lb.
Weight (Metric) 11.8 kg
Width (English) Interior chamber 18.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.