Learn More
Thermo Scientific™ MicroScan™ QC Sets
Description
Ensure high-performance products, reproducible clinical test results and consistent microbiological evaluation of pharmaceuticals and food with Thermo Scientific™ Culti-Loops™ quality control organisms. Thermo Scientific™ MicroScan™ QC Sets include a ready-to-use set of QC organisms in Culti-Loops format which are ready-to-use, disposable bacteriological loops containing stabilized, viable microorganisms in a unique gel matrix.
Trust Thermo Scientific quality control organisms for quality results you can depend on, backed by over 30 years of expertise in the manufacturing and packaging of controlled microorganisms.
Convenience
- Decrease time and unnecessary costs of laboratory resources with a direct-streak inoculating loop that requires no rehydration.
Performance
- Obtain enhanced viability and recovery with proprietary gel-preserved organisms.
Value
- Consolidate ordering time and shipping costs by turning to one supplier for high-quality culture media and quality control organisms.
Confidence
- Reach complete traceability with ATCC™ License Derivative strains.
Efficiency
- Achieve accurate and convenient documentation with peel-off, transferable labels.
Safety
- Reduce the risk of contamination and infection with zero organism handling.
- More than 600 quality control organisms, including convenient sets for commonly used identification systems
- ISO certified, cGMP (current Good Manufacturing Practices) compliant, FDA registered
- ATCC™ Licensed Derivative Program member
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
*The ATCC Licensed Derivative™ Emblem, the ATCC Licensed Derivative™ word mark, and the ATCC catalog marks are trademarks of ATCC™. Thermo Fisher Scientific is licensed to use these trademarks and to sell products derived from ATCC™ cultures.
Specifications
Specifications
| ATCC® | 25922TM*, 35218™*, 49131™*, 700603™*, 49132™*, 22853™* |
| Certifications/Compliance | ISO certified, cGMP (current Good Manufacturing Practices) compliant, FDA registered |
| Content And Storage | 2°C to 8°C |
| Format | Culti-Loops |
| Product Type | Dried Gram Neg QC 1 Loop Set |
| Target Organism Class | Organism Sets |
| Test Type | Qualitative QC |
| Packaging Type | 6 Loops/Set |
| Quantity | 6 Loops/Set |
| Species | Escherichia coli, Klebsiella oxytoca, Klebsiella pneumoniae, Proteus vulgaris, Pseudomonas aeruginosa |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.