Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Microscope C-Mount Adapter
GREENER_CHOICE

Catalog No. p-7084179 Shop All Fisherbrand Products
Change view
Click to view available options
Magnification Power:
0.3X
0.5X
Size:
1/3 in. Chip
C-Mount 21 mm, 1/2 in. Chip
C-Mount 23 mm, 1/2 in. Chip
C-Mount 23 mm, 1/3 in. Chip
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power Size
03-000-056 0.3X C-Mount 23 mm, 1/3 in. Chip
03-000-102 0.3X 1/3 in. Chip
03-000-062 0.5X C-Mount 23 mm, 1/2 in. Chip
03-000-065 0.5X C-Mount 21 mm, 1/2 in. Chip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-000-056
Add to Cart
Add to Cart

Compound C-Mount Adapter

  • Accessory for microscope

Warranty and Services

1 Year

Specifications

Type C-mount Adapter
Description Thread type: C-Mount 23mm
Magnification Power 0.3X
Size C-Mount 23 mm, 1/3 in. Chip
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.