Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AirClean™ Systems Microscope Enclosures, Upflow

The upflow microscope enclosure protects the operator from gases, fumes or particulates with bonded carbon or HEPA filtration.
$5265.00 - $7075.00
Specifications
Product Type | Microscope Enclosure |
---|---|
Air Supply | Upflow |
For Use With (Application) | Protects operator from exposure to harmful particulate |
Includes | Microprocessor controlled; Audible and visible alarms; UV/chemical resistant; Safety interlock |
Catalog Number | Mfr. No. | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
36-101-8904
![]() |
AirClean™ Systems
AC632TMIC |
24 x 32 x 40 in. (60.9 x 81.3 x 101.6 cm) |
Each for $5,265.00
|
|
|||||
36-101-8905
![]() |
AirClean™ Systems
AC648TMIC |
24 x 48 x 42 in. (60.9 x 121.9 x 106.7 cm) |
Each for $7,075.00
|
|
|||||
Description
- Designed to work with range of microscopes
- Microscope access port allows for easy access of the eyepiece and viewing platform
- Optional sturdy mobile cart
- Microprocessor controlled
- Audible and visible alarms
- Constructed from UV and chemical resistant material
- Custom sash closure allows for maximum operator protection without compromising airflow
- Workstations are delivered fully assembled ready for use, simply plug in and use
- Process protection workstations equipped with safety interlock
- Available in downflow and upflow versions
Specifications
Microscope Enclosure | |
Upflow | |
Protects operator from exposure to harmful particulate | |
Microprocessor controlled; Audible and visible alarms; UV/chemical resistant; Safety interlock |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title