Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Microscope Slide Glass Coverslips
SCI_ED

Catalog No. S24461 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W):
18 x 18 mm
22 x 22 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S24461 18 x 18 mm
S13945 22 x 22 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S24461 Supplier Eisco™ Supplier No. BI0094A
Add to Cart
Add to Cart

Microscope Slide Glass Coverslips useful for holding specimens flat and in place for observation under the microscope.

  • Made from clear and optically-true glass
  • Uniform in size
  • Free from scratches and striations
  • Packed in plastic box for easy handling
  • Edges: 90°, Cut
  • Frosted: Not Frosted
  • Precleaned: No

Specifications

Product Type Coverslip
Shape Square
Material Glass
Length (Metric) 18 mm
Width (Metric) 18 mm
Thickness (Metric) 0.13 to 0.17 mm
Dimensions (L x W) 18 x 18 mm
For Use With (Application) Holding specimens flat for observation
Quantity 100 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.