Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AquaPhoenix Scientific Microscope Slides, Single cavity
SCI_ED

Catalog No. S02873 Shop All AquaPhoenix Scientific Products
Change view
Click to view available options
Material:
Glass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S02873 Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02873 Supplier AquaPhoenix Scientific Supplier No. MS5011PK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for examining liquids or thick specimens, these single cavity microscope slides offer depth and clarity for classrooms and labs.

  • Pack includes 12 single-cavity microscope slides
  • Recessed wells ideal for liquid or 3D samples
  • Made from clear, high-quality glass for sharp viewing
  • Compatible with most compound and stereo microscopes
  • Great for educational, research, or hobby use
  • Reusable with proper cleaning

Specifications

Length (Metric) 75 mm
Precleaned Yes
Material Glass
Thickness (Metric) 1 mm
Type Microscope Slide
Frosted 1 End
Width (Metric) 25 mm
Edges Rounded
Well Count 12
Color Clear
Quantity 12 Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.