Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ MicroSeal Supersorb™ Flat Mop Wipers

Catalog No. 06708974 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions:
8 x 12 in. (20.32 x 30.48 cm)
8 x 24 in. (20 x 61 cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions
06-708-974 8 x 24 in. (20 x 61 cm)
19-161-194 8 x 12 in. (20.32 x 30.48 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-708-974 Supplier Berkshire™ Supplier No. MSSS.0824.12
Add to Cart
Add to Cart

MicroSeal SuperSorb™ is a sealed edge cleanroom laundered 100% polyester knit wiper.

  • Critically low particles, fibers, ions and extractables
  • High abrasion resistance
  • Chemically compatible with IPA, Acetone and other solvents
  • Highest sorbency level available in a polyester knit reduces wiper usage
  • Pinsonic design adds surface texture that aids in stubborn residue removal
  • Low cost in use compared to other two-ply polyester knits

Specifications

Dimensions 8 x 24 in. (20 x 61 cm)
Product Type Flat Head Mop Cover
Color Code White
Length (English) 8 in.
Sterility Non-sterile
Length (Metric) 20 cm
Autoclavable Autoclavable
Width (Metric) 61 cm
Width (English) 24 in.
Disposable Single-use
For Use With (Application) For ISO Class 4 (Class 10) cleanrooms application
Color-coded No
Material Smooth Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.