Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ MICROSTAR 7.5 Control Overhead Stirrer
SDP

Catalog No. 01183161 Shop All IKA Works Products
Change view
Click to view available options
Speed:
0/30 to 2000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-161 0/30 to 2000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-161 Supplier IKA™ Supplier No. 25005282
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-tech overhead stirrer features a compact design, making it ideal for special applications.

  • Hardened glass enclosed, fast response display for maximum visibility and chemical resistance
  • State-of-art vibration sensors detect deviations from permissible thresholds and automatically stop the process
  • Clear display for all essential information at a glance
  • Integrated timer / counter for the control of kinetic sensitive reactions and reminders
  • Viscosities up to 4000 mPas and volume of up to 5 L
  • Continuously adjustable speed between 30 to 2000 rpm
  • USB interface, e.g. for documenting parameters using labworldsoft™ or installing firmware updates
  • Intuitive and simple handling; touch-sensitive surface for long service life
  • Temperature reading on display
  • Chemically resistant housing
  • Key lock function
  • Microprocessor-controlled speed governor for constant rotational speed, even with changes in viscosity

Specifications

Speed 0/30 to 2000 rpm
Capacity 5 L
Display LCD
Voltage 100/240 V
Wattage 32 W
Diameter (Metric) Shaft 0.5 to 8 mm
Dimensions (L x W x H) 136 x 60 x 173 mm (5.4 x 2.4 x 6.8 in.)
Height (English) 6.8 in.
Height (Metric) 173 mm
Length (English) 5.4 in.
Length (Metric) 136 mm
Width (English) 2.4 in.
Width (Metric) 60 mm
Frequency 50/60 Hz
Material Alu-Cast Coating, Thermoplastic Polymer
Model MICROSTAR 7.5
Temperature Range (Metric) -10°C to +350°C
Torque 7.5 Ncm
Type Overhead Stirrer
Viscosity Max. 4000 mPas
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.