Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ MICROSTAR Control Overhead Stirrer
SDP

Catalog No. 01183163 Shop All IKA Works Products
Change view
Click to view available options
Speed:
30 to 500 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-163 30 to 500 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-163 Supplier IKA™ Supplier No. 25005286
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-tech, compact overhead stirrer with a lifetime guarantee.

  • Hardened glass enclosed, fast response display for maximum visibility and chemical resistance
  • State-of-art vibration sensors detect deviations from permissible thresholds and automatically stop the process
  • Clear display for all essential information at a glance
  • Integrated timer / counter for the control of kinetic sensitive reactions and reminders
  • USB interface, e.g., for documenting parameters using labworldsoft™ or installing firmware updates
  • Intuitive and simple handling
  • Touch-sensitive surface for long service life
  • Temperature reading on display
  • Chemical resistant housing
  • Key lock function
  • Microprocessor-controlled speed governor for constant rotational speed, even with changes in viscosity

Specifications

Speed 30 to 500 rpm
Capacity 20 L
Display LCD
Voltage 100/240 V
Wattage 32 W
Dimensions (L x W x H) 136 x 60 x 173 mm (5.4 x 2.4 x 6.8 in.)
Height (English) 6.8 in.
Height (Metric) 173 mm
Length (English) 5.4 in.
Length (Metric) 136 mm
Width (English) 2.4 in.
Width (Metric) 60 mm
Frequency 50/60 Hz
Chuck Size 0.5 to 8 mm
Material Alu-Cast Coating, Thermoplastic Polymer
Model MICROSTAR 30
Motor Type Brushless DC
Torque 30 Ncm
Type Overhead Stirrer
Viscosity 20,000 mPas
Weight (Metric) 1.26 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.